WV
RUBBERMAID

Defender 7 gal. Rectangular Flat Top Decorative Trash Can, 17"H, Red

  • Item # 43WX79
  • My Part #
  • Mfr. Model # FGST7ERBRD
  • Catalog Page # N/A
  • UNSPSC # 47121702
Defender 7 gal. Rectangular Flat Top Decorative Trash Can, 17"H, Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Indoor
  • Trash Container Capacity Range 0-19G
  • Receptacle Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Rectangular
  • Trash Container Capacity 7 gal.
  • Primary Container Color Red
  • Height 17"
  • Trash Can Dia./Width 12"
  • Opening Closure Type Step-On
  • Container Depth 12"
  • Series Defender
  • Basic Container Material Metal
  • Specific Container Material Steel
  • Top Design Flat Top
  • Container Strength Heavy Duty
  • Finish Unfinished
  • Lid Options Lid Included
  • Vented No
  • Features Retainer Bands Hold Liner Bags In Place and Out of Sight, Restraint Mechanism Protects Walls, Optional Dampened Controlled Lid for Quiet Operation
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms