TP
RUBBERMAID

Defender 40 gal. Square Flat Top Decorative Trash CanH, Red

  • Item # 43WZ10
  • My Part #
  • Mfr. Model # FGST40ERBRD
  • Catalog Page # N/A
  • UNSPSC # 47121702
Defender 40 gal. Square Flat Top Decorative Trash CanH, Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $438.04 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 46.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Indoor
  • Trash Container Capacity Range 33-44G
  • Receptacle Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Square
  • Trash Container Capacity 40 gal.
  • Primary Container Color Red
  • Trash Can Dia./Width 19"
  • Opening Closure Type Step-On
  • Series Defender
  • Basic Container Material Metal
  • Specific Container Material Steel
  • Top Design Flat Top
  • Container Strength Heavy Duty
  • Finish Unfinished
  • Lid Options Lid Included
  • Vented No
  • Features Retainer Bands Hold Liner Bags In Place and Out of Sight, Restraint Mechanism Protects Walls, Optional Dampened Controlled Lid for Quiet Operation
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.