DV
RUBBERMAID

Defender 3-1/2 gal. Round Flat Top Decorative Trash Can, 17"H, Natural

  • Item # 43WY83
  • My Part #
  • Mfr. Model # FGST35SSGL
  • Catalog Page # N/A
  • UNSPSC # 47121702
Defender 3-1/2 gal. Round Flat Top Decorative Trash Can, 17"H, Natural close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Trash Cans

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Indoor
  • Trash Container Capacity Range 0-19G
  • Receptacle Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 3-1/2 gal.
  • Primary Container Color Natural
  • Height 17"
  • Trash Can Dia./Width 12-1/4"
  • Opening Closure Type Step-On
  • Container Depth 11"
  • Series Defender
  • Basic Container Material Metal
  • Specific Container Material Steel
  • Top Design Flat Top
  • Container Strength Heavy Duty
  • Finish Unfinished
  • Lid Options Lid Included
  • Vented No
  • Features Retainer Bands Hold Liner Bags In Place and Out of Sight, Restraint Mechanism Protects Walls, Optional Dampened Controlled Lid for Quiet Operation
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms