Skip Content

DV
RUBBERMAID

(2) 11.5 gal. Off-White Recycling Station, Open Top

  • Item # 5RUV7
  • My Part #
  • Mfr. Model # 3486000
  • Catalog Page # N/A
  • UNSPSC # 47121702
Recycling Station,(2)11.5gal,DesertPearl close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Rubbermaid Commercial Element recycling station is a 2-stream recycling system designed for use in commercial and retail settings. The station features two 11-1/2-gal. containers for trash and cans and bottles, plus a leakproof plastic liner. The recycling bins have piano hinges for easy empty of the nonlocking doors. Constructed of recycled steel and plastic, this recycling station is built to last. Smooth surfaces for easy cleaning.

View More

Technical Specs

  • Item Recycling Station
  • Recycling Material Cans/Trash/Bottles/Plastic
  • Trash Container Capacity (2) 11-1/2 gal.
  • Total Capacity 23 gal.
  • Color Off-White
  • Width 16-3/8"
  • Height 36-3/8"
  • Material Metal
  • Shape Rectangular
  • Number of Openings 2
  • Symbol Recycle
  • Includes (2) 11.5 gal. Plastic Liners, Trash, Cans, Bottles Decals
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products