Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

(2) 11.5 gal. Silver Metallic Recycling Station, Open Top

  • Item# 5RUV1
  • Mfr. Model# 3485988
  • Catalog Page# 1677
  • UNSPSC# 47121702
(2) 11.5 gal. Silver Metallic Recycling Station, Open Top close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Rubbermaid Commercial recycling station is designed for upscale commercial and retail locations. Constructed from galvanized steel, these commercial recycling bins are durable and easy to clean. There are 2 restrictive openings for paper and trash for improved recycling. Lockable cabinets feature piano hinges and rounded handles. Smooth surfaces for easy cleaning.

View More

Technical Specs

  • Item Recycling Station
  • Recycling Material Paper/Trash
  • Trash Container Capacity (2) 11-1/2 gal.
  • Total Capacity 23 gal.
  • Color Silver Metallic
  • Width 16-3/8"
  • Height 36-3/8"
  • Material Metal
  • Shape Rectangular
  • Number of Openings 2
  • Symbol Recycle
  • Includes (2) 11.5 gal. Plastic Liners, Paper, Trash Decals
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.