Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

Microfiber Damp Pad, 1 EA

  • Item# 3CCW8
  • Mfr. Model# FGQ41000BL00
  • Catalog Page# 1654
  • UNSPSC# 47131617
Microfiber Damp Pad, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $25.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.18 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial HYGEN™ microfiber damp pad is constructed of premium split nylon/polyester blend microfiber that provides optimal damp mopping performance. Microfiber pad cleans 45% better than string mops and 25% better than conventional microfiber. The zigzag design packs 17% more split microfiber into each mop. Hook-and-loop damp pads attach securely, but easily replace or switch pads. Double-finished edges retain floor mop shape with use over time. Durable through 500 launderings, 200 with bleach. Color-coded blue for general-purpose cleaning in low-risk areas.

View More

Technical Specs

  • Item Damp Pad
  • Basic Material Microfiber
  • Mop Style Flat
  • End Type Microfiber
  • Dry Weight 0.25 oz.
  • Color Blue
  • Launderable Yes
  • Color Coding System Yes
  • Connection Type Quick Change
  • Length 18"
  • Width 5"
  • Series HYGEN(TM)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.