Skip Content
TP
RUBBERMAID

Cube Truck, 9/16 cu. yd. Volume Capacity, 500 lb. Load Capacity, 30-1/2" Overall Width

  • Item # 9JY70
  • Mfr. Model # FG461600WHT
  • Catalog Page # N/A
  • Catalog Group # E8624
  • UNSPSC # 24101504
Cube Truck, 9/16 cu. yd. Volume Capacity, 500 lb. Load Capacity, 30-1/2" Overall Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $577.72 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 51.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial cube truck is a lightweight bin designed for transporting laundry, waste, and other materials. Polyethylene construction resists cracking, vapors, and moisture. Features a metal frame, which provides durable support, allowing it to conceal loads without reducing cart capacity. The cart's metal frame provides support. It has 4 casters for push-pull maneuverability through commercial doorways and onto elevators. Smooth surface is easy to clean. An optional lid is available (sold separately)

View More

Technical Specs

  • Item Cube Truck
  • Volume Capacity 9/16 cu. yd.
  • Load Capacity 500 lb.
  • Bushel Capacity 12.9
  • Overall Length 44-1/5"
  • Overall Height 37-1/3"
  • Overall Width 30-1/2"
  • Color White
  • Caster Dia. 5"
  • Caster Type (2) Swivel, (2) Rigid
  • Container Material MDPE
  • Standards USDA
  • Optional Lid FG461500
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.