Skip Content

C3
RUBBERMAID

Blue Cube Truck, 8.0 cu. ft. Capacity, 300 lb. Load Capacity

  • Item # 9AEF9
  • My Part #
  • Mfr. Model # FG460800DBLUE
  • Catalog Page # N/A
  • Catalog Group # E8622
  • UNSPSC # 24101504
Cube Truck,HDPE,Blue,8.0 cu. ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $453.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 36.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial cube truck is a lightweight bin designed for transporting laundry, waste, and other materials. Polyethylene construction resists cracking, vapors, and moisture. Features a metal frame, which provides durable support, allowing it to conceal loads without reducing cart capacity. The cart's metal frame provides support. It has 4 casters for push-pull maneuverability through commercial doorways and onto elevators. Smooth surface is easy to clean. An optional lid is available (sold separately)

View More

Technical Specs

  • Item - Cube Truck Cube Truck
  • Cubic Foot Capacity 8.0 cu. ft.
  • Load Capacity - Hoppers and Cube Trucks 300 lb.
  • Bushel Capacity 6.4
  • Overall Length 38"
  • Overall Height 28"
  • Overall Width 26"
  • Color - Hoppers and Cube Trucks Blue
  • Caster Dia. 4"
  • Caster Material Polyurethane
  • Caster Configuration (2) Swivel, (2) Rigid
  • Container Material - Hoppers and Cube Trucks HDPE
  • Frame Material - Hoppers and Cube Trucks None
  • Standards USDA
  • Optional Lid FG460900
  • Cubic Yard Capacity 0.29 cu. yd.
  • Mobility Option Manual
  • Container Legend None
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.