ST
RUBBERMAID

Black Cube Truck, 8.0 cu. ft. Capacity, 700 lb. Load Capacity

  • Item # 4UR37
  • My Part #
  • Mfr. Model # FG470800BLA
  • Catalog Page # 1150
  • UNSPSC # 24101501
Black Cube Truck, 8.0 cu. ft. Capacity, 700 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $670.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 46.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial utility truck is a bulk cube cart for waste collection, material transport, and laundry handling. This lightweight, polyethylene bin resists cracking and helps form a barrier to gases, vapors, and moisture. Metal frame provides durable support and helps conceal loads without reducing cart capacity. Smooth surface makes cleaning easy. A optional lid, No. 5M728, is sold separately.

View More

Technical Specs

  • Item - Cube Truck Cube Truck
  • Cubic Foot Capacity 8.0 cu. ft.
  • Load Capacity - Hoppers and Cube Trucks 700 lb.
  • Bushel Capacity 6.4
  • Overall Length 38"
  • Overall Height 28-1/4"
  • Overall Width 26"
  • Color - Hoppers and Cube Trucks Black
  • Caster Dia. 4"
  • Caster Material Polyurethane
  • Caster Configuration (2) Swivel, (2) Rigid
  • Container Material - Hoppers and Cube Trucks HDPE
  • Frame Material - Hoppers and Cube Trucks Steel
  • Standards USDA
  • Optional Lid FG460900
  • Cubic Yard Capacity 0.29 cu. yd.
  • Mobility Option Manual
  • Container Legend None
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.