Skip Content

C3
RUBBERMAID

Gray Cube Truck, 14.0 cu. ft. Capacity, 300 lb. Load Capacity

  • Item # 4GVZ8
  • My Part #
  • Mfr. Model # 3485210
  • Catalog Page # 1191
  • UNSPSC # 24101504
Cube Truck,MDPE,Gray,14.0 cu. ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $527.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 38.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial cube truck allows you to easily move large amounts of materials. This cube truck is capable of moving 14 cu. ft. (11.3 bushels) of materials. Includes 4" casters for easy maneuverability.

View More

Technical Specs

  • Item - Cube Truck Cube Truck
  • Cubic Foot Capacity 14.0 cu. ft.
  • Load Capacity - Hoppers and Cube Trucks 300 lb.
  • Bushel Capacity 11.3
  • Overall Length 44"
  • Overall Height 31-"
  • Overall Width 31"
  • Color - Hoppers and Cube Trucks Gray
  • Caster Dia. 4"
  • Caster Material Polyurethane
  • Caster Configuration (2) Swivel, (2) Rigid
  • Container Material - Hoppers and Cube Trucks MDPE
  • Frame Material - Hoppers and Cube Trucks None
  • Optional Lid 5Z209
  • Cubic Yard Capacity 0.50 cu. yd.
  • Mobility Option Manual
  • Container Legend None
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.