Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
RUBBERMAID

Atrium® 35 gal. Round Open Top Decorative Fire-Resistant Trash Can, 32"H, Silver

  • Item # 4HGR8
  • My Part #
  • Mfr. Model # FGAOT35SA
  • Catalog Page # N/A
  • UNSPSC # 47121702
Atrium® 35 gal. Round Open Top Decorative Fire-Resistant Trash Can, 32"H, Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $751.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 27.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial Atrium® open-top trash container is ideal for use in airports, office buildings, and malls. This hands-free waste basket has a marproof epoxy finish that resists cigarette burns. The 2-piece design permits removal of the top section for easy emptying. Includes a 9" disposal opening, a satin aluminum finish, and galvanized steel liner. Seamless aluminum construction is fireproof and leakproof.

View More

Technical Specs

  • Item Fire-Resistant Trash Can
  • Indoor/Outdoor Indoor
  • Trash Container Capacity Range 33-44G
  • Receptacle Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 35 gal.
  • Primary Container Color Silver
  • Height 32"
  • Trash Can Dia./Width 19-1/2"
  • Opening Closure Type None
  • Series Atrium(R)
  • Basic Container Material Metal
  • Specific Container Material Aluminum
  • Top Design Open Top
  • Finish Satin
  • Lid Options No Lid
  • Includes 9" Dia. Disposal Opening, Fire Proof and Leak Proof Heavy Guage Seamless Aluminum, Marr-Proof Epoxy Finish Resists Cigarette Burns
  • Features The Open Top Style Has A Large Opening For Easy Waste Disposal. Base Of Receptacle Is Designed To Protect Floors.
  • Standards UL
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.