Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

Silver Counter Brush, Overall Length 12-1/2"

  • Item# 9HU09
  • Mfr. Model# FG634200SILV
  • Catalog Page# N/A
  • UNSPSC# 47131605
Silver Counter Brush, Overall Length 12-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $12.36 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial counter brush has silver polypropylene bristles and a yellow plastic structural foam block and handle. This cleaning brush is used for sweeping counters and other quick cleanups. The polypropylene bristles are flagged (split-tipped) to remove fine dirt and dust from highly polished or waxed surfaces. The plastic structural foam block and handle resist cracking, warping, and bacteria growth.

View More

Technical Specs

  • Item Counter Brush
  • Bristle Color Silver
  • Overall Length 12-1/2"
  • Bristle Material Flagged Polypropylene
  • Trim Length 4"
  • Handle Material Plastic
  • Brush Length 8"
  • Handle Length 4-1/2"
  • Handle Color Yellow
  • Color Coding System No
  • Brush Width 2"
  • Acid Resistant Yes
  • Temperature Resistant Yes
  • Chemical Resistant Yes
  • FDA Compliant No
  • Features Perfect for Quick Clean-Ups, All Plastic Brush Blocks Are Available With Flagged or Unflagged Synthetic Bristles
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.