Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
RUBBERMAID

Cotton/Synthetic Blend Blend Mop, 1 EA

  • Item# 8UK78
  • Mfr. Model# FGD21306RD00
  • Catalog Page# N/A
  • Catalog Group# E7904
  • UNSPSC# 47131619
Cotton/Synthetic Blend Blend Mop, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $13.61 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rubbermaid Commercial Super Stitch® blend mop outperforms and outlasts premium cut-end mops 2 to 1. Mop head has a blend of post-industrial cotton and synthetic fibers for higher absorbency and more launderings than cotton mops. Looped ends and a yarn tail band reduce tangling and fraying for better performance. The synthetic mesh headband resists moisture retention so the mop head can dry between uses.

View More

Technical Specs

  • Item Blend Mop
  • Basic Material Cotton, Synthetic Blend
  • Mop Style String
  • End Type Loop
  • Dry Weight 22 oz.
  • Color Red
  • Launderable Yes
  • Headband Size 1"
  • Color Coding System Yes
  • Connection Type Side-Gate
  • Length 35" to 41"
  • Width 5-1/2" to 6-1/2"
  • Ply 4
  • Series Super Stitch(R)
  • For Use With Rubbermaid Commercial Products Mop Handles
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.