Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
RUBBERMAID

Cotton Wet Mop, 12 PK

  • Item# 14J841
  • Mfr. Model# FGV15600WH00
  • Catalog Page# N/A
  • UNSPSC# 47131618
Cotton Wet Mop, 12 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $76.05 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial cut-end wet mop is an economical floor mop for general-purpose cleaning. This all-purpose wet mop makes cleaning a breeze with its 4-ply cotton fibers.

View More

Technical Specs

  • Mop Style String
  • Item Wet Mop
  • Mop Head Material Cotton
  • Launderable No
  • Mop Head Color White
  • Dry Weight 16 oz.
  • Connection Type Clamp Syle
  • End Type Cut
  • Handle Included No
  • Color Coding System Yes
  • Headband Size 5"
  • Ply 4
  • For Use With Rubbermaid Commercial Products Mop Handles
  • Includes Mop
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.