Skip Content
C3
RUBBERMAID

Cotton, Polyester Dust Mop, Length 18", Width 5", 1 EA

  • Item # 6WA88
  • Mfr. Model # FGK15200WH00
  • Catalog Page # N/A
  • UNSPSC # 47131617
Cotton, Polyester Dust Mop, Length 18", Width 5", 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $19.99 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial Kut-A-Way® dust mop is a cut-end floor mop ideal for general-purpose dust mopping. Prelaundered and preshrunk. Launderable for long product life. The pocketed or envelope backing style makes dust mop easy to install.

View More

Technical Specs

  • Item Dust Mop
  • Material Cotton, Polyester
  • Color White
  • Launderable Yes
  • Length 18"
  • Depth 5"
  • Antimicrobial No
  • End Type Cut
  • Color Coding System Yes
  • For Use With Mfr. No. FGM252000000
  • Features Cut-end mop excellent for general purpose dust mopping. Pre-laundered and pre-shrunk. Launderable for long product life. Envelope backing style.
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.