ST
RUBBERMAID

Cotton, Synthetic Dust Mop, Length 36", Width 5", 1 EA

  • Item # 5W655
  • My Part #
  • Mfr. Model # FGL15500WH00
  • Catalog Page # N/A
  • UNSPSC # 47131617
Cotton, Synthetic Dust Mop, Length 36", Width 5", 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $16.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial disposable cut-end blended dust mop makes cleaning floors easy. The dust-grabbing material and full-fringe sides grab dirt for optimal cleaning. This disposable floor mop keeps floors clean without the hassle of dirty water. Envelope end backing.

View More

Technical Specs

  • Item Dust Mop
  • Material Cotton, Synthetic
  • Color White, Gray
  • Launderable Yes
  • Length 36"
  • Depth 5"
  • Antimicrobial No
  • End Type Cut
  • Color Coding System No
  • Features Soft, open-twist blended cut-end yarn for increased dust pick-up. Pre-treated and good for 500,000 square feet (46,450 m) of dust mopping before replacement. Pre-treated and good for 500,000 square feet (46,450 m) of dust mopping before replacement.
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.