Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
RUBBERMAID

Cotton, Synthetic Yarn Wedge Dust Mop, Length 4", 1 EA

  • Item# 5N449
  • Mfr. Model# FGU12000YL00
  • Catalog Page# N/A
  • UNSPSC# 47131617
Cotton, Synthetic Yarn Wedge Dust Mop, Length 4", 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $19.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial Trapper® wedge mop dust mop head is designed for spot dusting in tight corners, under equipment, or behind furniture. Looped-end mop head with heavy-gauge plated wire frame. Use with a wire frame mop handle (sold separately).

View More

Technical Specs

  • Item Wedge Dust Mop
  • Material Cotton, Synthetic Yarn
  • Color Yellow
  • Launderable Yes
  • Length 4"
  • Depth 15-19/64"
  • Antimicrobial No
  • End Type Looped
  • Color Coding System No
  • For Use With Mfr. No. U110
  • Features For spot dust mopping in tight corners, under equipment or behind furniture. Use the Trapper(R) looped-end or Kut-A-Way(R) cut-end triangle-shaped wedge mops. The wood handle with heavy-gauge plated wire frame fits either style head.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.