Skip Content

DV
RUBBERMAID

Cornerstone Series™ 40 gal. Round Ash Top / Side Opening Decorative Ash/Trash Can, 49"H, Gray

  • Item # 5RUL4
  • My Part #
  • Mfr. Model # FGFGC2446WUPLLBENC
  • Catalog Page # N/A
  • Catalog Group # D8051
  • UNSPSC # 47121702
Ash/Trash Can,40 gal.,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Cornerstone™ Decorative Containers
Concrete fiberglass finish receptacles feature a 2-pc. design with lift-off top. Smooth surface cleans easily. 1" raised bottom. Include plastic rigid liner and retainer bands to hold poly bag in place. Vinyl trim on edges. UV stabilized. No assembly required.

View More

Technical Specs

  • Item Ash/Trash Can
  • Indoor/Outdoor Outdoor
  • Trash Container Capacity Range 33-44G
  • Receptacle Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 40 gal.
  • Primary Container Color Gray
  • Height 49"
  • Trash Can Dia./Width 24"
  • Opening Closure Type None
  • Series Cornerstone Series(TM)
  • Basic Container Material Plastic
  • Specific Container Material Fiberglass
  • Top Design Ash Top / Side Opening
  • Container Strength Heavy Duty
  • Finish Smooth, Fiberglass, UV Protectant
  • Lid Options Lid Included
  • Includes (1) Plastic Liner, (2) 10.5"W x 7"H Side Disposal Openings, Weather Urn Features Fire Safe Galvanized Steel
  • Standards ADA Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products