Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
RUBBERMAID

Cornerstone Series™ 40 gal. Round Canopy Top Decorative Trash Can, 46"H, Beige

  • Item # 5RUL1
  • My Part #
  • Mfr. Model # FGFGC2446PLPBENC
  • Catalog Page # N/A
  • Catalog Group # D8049
  • UNSPSC # 47121702
Cornerstone Series™ 40 gal. Round Canopy Top Decorative Trash Can, 46"H, Beige close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Concrete fiberglass finish receptacle features a 2-pc. design with lift-off top and vinyl trim on the edges. Smooth surface cleans easily. Includes plastic rigid liner and retainer bands to hold poly bag in place. Container is UV stabilized and no assembly is required.

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Indoor
  • Trash Container Capacity Range 33-44G
  • Receptacle Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 40 gal.
  • Primary Container Color Beige
  • Height 46"
  • Trash Can Dia./Width 24"
  • Opening Closure Type None
  • Series Cornerstone Series(TM)
  • Basic Container Material Plastic
  • Specific Container Material Fiberglass
  • Top Design Canopy Top
  • Finish Smooth
  • Lid Options Lid Included
  • Includes (1) Plastic Liner, (2) 10-1/2"W x 7"H Side Disposal Opening
  • Features Seamless Construction With Dura-Tone Or Endura-Crete Finish. Vinyl Trim Prevents Chipping Or Damage During Maintenance.
  • Standards ADA Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products