Skip Content


Black Vinyl Collapsible Basket X-Cart, 5.0 cu. ft., 220 lb., 24"L X 20-1/4"W X 34"H

  • Item # 20UY91
  • My Part #
  • Mfr. Model # 1881749
  • Catalog Page # 1152
  • UNSPSC # 24101501
Collapsible Basket X-Cart,4 bu. Cap. close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $185.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 20.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial collapsible X-Cart is a durable, easy-to-maneuver basket truck that efficiently transports large, bulk loads, then conveniently collapses to minimize storage footprint. Stainless steel, powder-coated frame supports 220 lb. and prevents rusting. Compact, collapsible frame enables efficient storage. Color-coded ribbons classify transport materials to prevent cross-contamination. Includes easy-to-clean detachable bag and bumper guards for extra protection during transport.

View More

Technical Specs

  • Item - Basket Trucks Collapsible Basket X-Cart
  • Bushel Capacity 4.0
  • Cubic Foot Capacity 5.0 cu. ft.
  • Cubic Yard Capacity 0.19 cu. yd.
  • Load Capacity - Hoppers and Cube Trucks 220 lb.
  • Overall Length 24"
  • Overall Width 20-1/4"
  • Overall Height 34"
  • Container Height 26"
  • Container Material - Hoppers and Cube Trucks Vinyl
  • Frame Material - Hoppers and Cube Trucks Stainless Steel
  • Color - Hoppers and Cube Trucks Black
  • Caster Configuration (4) Swivel
  • Liner Style Removable
  • Caster Dia. 3"
  • Caster Material Rubber
  • Includes Color Coded Ribbons
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.