Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
RUBBERMAID

48-1/4"L x 22"W x 53-1/2"H Black Microfiber Janitor Cart, Number of Shelves: 1

  • Item# 6JHV1
  • Mfr. Model# 1784284
  • Catalog Page# 1646
  • UNSPSC# 47121501
48-1/4"L x 22"W x 53-1/2"H Black Microfiber Janitor Cart, Number of Shelves: 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,838.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 163.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid HYGEN™ cleaning cart kit is an all-in-one solution for a large number of cleaning tasks. The HYGEN microfiber mop is idea for hospital settings, where one cart can clean up to 12 rooms. This utility cart kit includes a microfiber mop, charging bucket, 2 HYGEN microfiber mops, a HYGEN mop handle and single mop frame, HYGEN microfiber cloths, caution signs, and a vinyl waste bag.

View More

Technical Specs

  • Item Microfiber Janitor Cart
  • Color Black
  • Cart Material Plastic
  • Number of Shelves 1
  • Overall Length 48-1/4"
  • Overall Width 22"
  • Overall Height 53-1/2"
  • Wheel Type Pneumatic
  • Includes (2) Removable 10 qt. Disinfecting Caddies, Locking Hood and Cabinet Doors
  • Caster Dia. 4"
  • Caster Material Thermoplastic Rubber
  • Caster Type Swivel
  • Non-Marking Yes
  • Trash Bag Capacity 34 gal.
  • Trash Bag Material Vinyl
  • Wheel Diameter 8"
  • Wheel Material Thermoplastic Rubber
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.