Skip Content

WV
RUBBERMAID

Classics 12 gal. Round Open Top Decorative Fire-Resistant Trash Can, 28"H, Beige

  • Item # 9JGU6
  • My Part #
  • Mfr. Model # FGSO16EGLAL
  • Catalog Page # N/A
  • UNSPSC # 47121702
Classics 12 gal. Round Open Top Decorative Fire-Resistant Trash Can, 28"H, Beige close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Rubbermaid Commercial side-opening trash can is designed for upscale retail or commercial locations. Features rugged galvanized steel construction with a leakproof rigid liner. Trash can is durable and easy to clean. The removable top and recessed handles make it easy to empty. Protective vinyl trim on disposal opening. Bottom rim helps protect floors.

View More

Technical Specs

  • Item Fire-Resistant Trash Can
  • Indoor/Outdoor Indoor
  • Trash Container Capacity Range 0-19G
  • Receptacle Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 12 gal.
  • Primary Container Color Beige
  • Height 28"
  • Trash Can Dia./Width 13-3/4"
  • Opening Closure Type None
  • Series Classics
  • Basic Container Material Metal
  • Specific Container Material Steel
  • Top Design Open Top
  • Finish Powder Coated
  • Lid Options No Lid
  • Includes Galvanized Steel Liner
  • Features Sand Pan Removes Easily For Cleaning And Waste Disposal. Heavy-Gauge, Fire-Safe Steel For Years Of Reliable Service.
  • Standards FM Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products