Skip Content

ST
RUBBERMAID

Classics 12 gal. Half-Round Open Top Decorative Fire-Resistant Trash Can, 32"H, Black

  • Item # 3UKN3
  • My Part #
  • Mfr. Model # FGSO1220PLBK
  • Catalog Page # N/A
  • UNSPSC # 47121702
Trash Can,Half Round,12 gal.,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $290.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 25.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial AtriumĀ® half-round open-top trash can gives your business the classy, upscale appearance it deserves. Hands-free disposal. Wall-hugging design is ideal for areas with limited space. Fire-safe steel with a powder-coat finish.

View More

Technical Specs

  • Item Fire-Resistant Trash Can
  • Indoor/Outdoor Indoor
  • Trash Container Capacity Range 0-19G
  • Receptacle Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Half-Round
  • Trash Container Capacity 12 gal.
  • Primary Container Color Black
  • Height 32"
  • Trash Can Dia./Width 18"
  • Opening Closure Type None
  • Series Classics
  • Basic Container Material Metal
  • Specific Container Material Steel
  • Top Design Open Top
  • Finish Polished
  • Lid Options No Lid
  • Includes Rigid Plastic Liner, 7" Dia. Vinyl Trimmed Disposal Opening
  • Features Sand Pan Removes Easily For Cleaning And Waste Disposal. Heavy-Gauge, Fire-Safe Steel For Years Of Reliable Service.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.