Skip Content

C3
RUBBERMAID

Clamp Synthetic String Mop Head, Blue

  • Item # 15F230
  • My Part #
  • Mfr. Model # FGF55700BL00
  • Catalog Page # N/A
  • UNSPSC # 47131618
String Wet Mop,22 oz., Synthetic,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $139.00 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 15.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial wet mop is a cut-end mop constructed of 4-ply cotton/rayon/synthetic yarn blend for greater absorbency than cotton floor mops. Synthetic floor mop fibers withstand laundering better and dry faster, reducing growth of harmful bacteria. 5" headband size.

View More

Technical Specs

  • Floor Tool Type Mop Head
  • Mop Style String
  • Mop Head Material Synthetic
  • Launderable No
  • Mop Head Color Blue
  • Dry Weight 22 oz.
  • Mop Connection Type Clamp
  • Mop End Type Cut
  • Handle Included No
  • Color Coding System Yes
  • Headband Size 5"
  • Ply 4
  • Series Dura Pro
  • For Use With Rubbermaid Commercial Products Mop Handles
  • Includes Mop
  • Green Environmental Attribute Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
  • Item Wet Mop
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.