Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
RUBBERMAID

7 gal. Yellow Plastic Charging Bucket, 1 EA

  • Item# 6XMG0
  • Mfr. Model# 1791802
  • Catalog Page# 1653
  • UNSPSC# 47121804
7 gal. Yellow Plastic Charging Bucket, 1  EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $125.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial HYGEN™ charging bucket is designed to minimize cross-contamination. Features an ergonomic sieve to simplify preparations. Reduces cross-contamination when a fresh mop is used for each room or area. This charging bucket has a wide narrow design to accommodate up to 16" HYGEN microfiber mops.

View More

Technical Specs

  • Item Charging Bucket
  • Capacity 7 gal.
  • Color Yellow
  • Color Coding System Yes
  • Material Plastic
  • Shape Rectangular
  • Bucket/Pail Height 13-5/8"
  • Bucket/Pail Length 23-7/8"
  • Bucket/Pail Width 9-1/2"
  • Anti-Spill Yes
  • Metal Detectable No
  • Includes Sieve Design Enables Users To Effectively And Ergonomically Moisten Mops
  • Series HYGEN(TM)
  • Features Sieve Design Enables Users To Effectively And Ergonomically Moisten Mops. Reduces Cross Contamination When A Fresh Mop Is Used For Each Room Or Area. Best For Use With Microfiber Mops. Holds Up To 16 Double Sided Mops.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.