Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
RUBBERMAID

Cart with Cabinet, 48Hx36 1/4W, Black

  • Item# 1CZC6
  • Mfr. Model# FG9T3500BLA
  • Catalog Page# N/A
  • UNSPSC# 56101710
Cart with Cabinet,48Hx36 1/4W,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This Rubbermaid Commercial cart with cabinet is made of plastic and steel. This AV cart features 3 exterior shelves, a lockable cabinet, cord wrap, power strip, and adjustable strap. Reinforced structural plastic shelving with texturized molding helps keep audio equipment secure. Cart is lightweight, easy to clean, and resists corrosion. Locking swivel casters are mark-free and move easily across most surfaces.

View More

Technical Specs

  • Item Cart with Cabinet
  • Type Audio Visual Cart
  • Material Plastic/Metal
  • Color Black
  • Monitor Size 32"
  • Display Type CRT
  • Number of Shelves 4
  • Number of Adjustable Shelves 0
  • Height 48"
  • Width 36-1/2"
  • Depth 20"
  • Load Capacity 300 lb.
  • Caster Type (4) 4" Nonmarking Swivel Casters (2 Locking)
  • Standards Power Strip is UL and CSA Listed
  • Includes Power Strip w/10 Ft Cord, Adjustable Strap, Cabinet Lock w/Key
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms