Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

Cart, 33Hx32 3/4W, Black

  • Item# 1CZC1
  • Mfr. Model# FG9T2800BLA
  • Catalog Page# 1915
  • UNSPSC# 56101710
Cart,33Hx32 3/4W,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $304.95 / each

Price $328.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 30.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial cart features 3 shelves ideal for handling a variety of electronics. Shelves have recessed storage for small items and textured tops to prevent slippage. Includes a 3-outlet, surge-protected power strip, 10-ft. adjustable straps, and nonmarking, 3" locking swivel casters.

View More

Technical Specs

  • Item Cart
  • Material Plastic/Metal
  • Color Black
  • Monitor Size 24"
  • Display Type CRT
  • Number of Shelves 3
  • Height 32-1/10"
  • Width 32-1/2"
  • Depth 18-3/4"
  • Load Capacity 150 lb.
  • Caster Type (4) 3" Nonmarking Swivel Casters (2 Locking)
  • Standards Power Strip is UL and CSA Listed
  • Includes Power Strip w/10 Ft Cord, Adjustable Strap
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.