Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

21" White Carpet Bonnet, Microfiber

  • Item# 3HKD3
  • Mfr. Model# FGQ22100WH00
  • Catalog Page# N/A
  • UNSPSC# 47121608
21" White Carpet Bonnet, Microfiber close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Floor Machine Pads

Product Details

Low-Profile
Provide improved operator control on rotary floor machines from 175-300 rpm.
Low-Profile Microfiber
Extended-life microfiber yarn withstands over 100 launderings, and offers superior cleaning, absorbency, and release characteristics. Double the durability of standard blend bonnets. Prelaundered and preshrunk.
Carpet Bonnets
Extend carpet life and enhance appearance when used for interim carpet maintenance. Double edge stitching extends bonnet life.

View More

Technical Specs

  • Item Carpet Bonnet
  • Color White
  • Size 21"
  • Speed 175 to 300 rpm
  • Machine Size 21"
  • Material Microfiber
  • For Use With Bonnet Holder and Rotary Floor Machine
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms