Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

17" White Carpet Bonnet, Microfiber

  • Item# 3HKD1
  • Mfr. Model# FGQ21700WH00
  • Catalog Page# 1713
  • UNSPSC# 47121608
17" White Carpet Bonnet, Microfiber close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This Rubbermaid Commercial microfiber low-profile carpet bonnet is a standard 17" dia. This microfiber carpet bonnet makes floor cleaning easy. Standard thickness. Intended for use with 175-300 RPM floor machines.

View More

Technical Specs

  • Item Carpet Bonnet
  • Color White
  • Size 17"
  • Speed 175 to 300 rpm
  • Machine Size 17"
  • Material Microfiber
  • For Use With Bonnet Holder and Rotary Floor Machine
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms