C3
RUBBERMAID COMMERCIAL PRODUCTS

Green Polypropylene Mop Bucket and Wringer, 8-3/4 gal.

  • Item # 9UDT8
  • My Part #
  • Mfr. Model # FG757888GRN
  • Catalog Page # 1529
  • Catalog Group # E4107
  • UNSPSC # 47121804
Green Polypropylene Mop Bucket and Wringer, 8-3/4 gal. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Wet Mops, Squeegees, and Buckets~Mop Bucket and Wringer Combinations


$232.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 21.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial WaveBrake® down press mop bucket and wringer is a mopping system that helps prevent workplace hazards associated with spills and splashes. The combo includes a 35-qt. mop bucket with molded-in wave baffles, graduated measuring marks, and a down press wringer with tubular steel arm and contoured handle for better grip. Tested to exceed 50,000 wringing cycles. Made from structural web-molded plastic for better strength-to-weight ratio than standard injection-molded plastic. Bucket rolls on 4 nonmarking casters and has a convenient foot pedal release for no-lift emptying. Suitable for commercial and industrial applications.

View More

Technical Specs

  • Item Mop Bucket and Wringer
  • Capacity 8-3/4 gal.
  • Color Green
  • Wringer Type Down Press
  • Mechanism Hand Operated
  • Mop Capacity 10 to 32 oz.
  • Shape Oval
  • Bucket/Pail Material Polypropylene
  • Handle Material Steel
  • Caster Type 3" Nonmarking
  • Overall Height 36-31/32"
  • Overall Length 22-5/64"
  • Overall Width 16-3/64"
  • Color Coding System Yes
  • Wringer Color Green
  • Wringer Material Polypropylene
  • Bucket/Pail Dia. 19-19/32"
  • Bucket/Pail Height 36-31/32"
  • Bucket/Pail Length 22-5/64"
  • Bucket/Pail Width 16-3/64"
  • Bottom Drain No
  • Anti-Spill Yes
  • Metal Detectable Yes
  • Series WaveBrake(R)
  • For Use With String Mop Sizes Ranging from XS - XL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products