Navigation Menu New

Access My Account, Order History, Lists and more here.

45UZ83 1863896 UNSPSC # 47121804

Black Plastic Mop Bucket and Wringer, 8 3/4 gal

  • Item # 45UZ83
  • Mfr. Model # 1863896
  • UNSPSC # 47121804
  • Catalog Group # E4108
  • Catalog Page # 1529 1529
Country of Origin USA. Country of Origin is subject to change.

The Rubbermaid Commercial WaveBrake® side wringer mop bucket with wringer is a mop system that reduces splashing for a safer environment, cleaner floors, and improved productivity. The combo includes a 35-qt. mop bucket with molded-in wave baffles to reduce splashing and graduated marks for measuring contents. The down press mop wringer, tested to exceed 50,000 wringing cycles, includes a tubular steel arm with a contoured handle for better grip. The bucket and wringer are made from structural web-molded plastic. The mop bucket rolls on nonmarking casters and has a metal wire handle for easy lifting and emptying. Suitable for commercial and industrial applications.

Tap image to zoom.

Roll over image to zoom.

Black Plastic Mop Bucket and Wringer, 8 3/4 gal

  • Item # 45UZ83
  • Mfr. Model # 1863896
  • UNSPSC # 47121804
  • Catalog Group # E4108
  • Catalog Page # 1529 1529
Country of Origin USA. Country of Origin is subject to change.

The Rubbermaid Commercial WaveBrake® side wringer mop bucket with wringer is a mop system that reduces splashing for a safer environment, cleaner floors, and improved productivity. The combo includes a 35-qt. mop bucket with molded-in wave baffles to reduce splashing and graduated marks for measuring contents. The down press mop wringer, tested to exceed 50,000 wringing cycles, includes a tubular steel arm with a contoured handle for better grip. The bucket and wringer are made from structural web-molded plastic. The mop bucket rolls on nonmarking casters and has a metal wire handle for easy lifting and emptying. Suitable for commercial and industrial applications.

Technical Specs

  • Item Mop Bucket and Wringer
  • Capacity 8 3/4 gal
  • Color Black
  • Wringer Type Side Press
  • Mechanism Hand Operated
  • Mop Capacity 10 to 32 oz
  • Shape Oval
  • Bucket/Pail Material Polypropylene
  • Handle Material Steel
  • Caster Type 3 in Nonmarking Swivel
  • Overall Height 36 in
  • Overall Length 23 59/64 in
  • Overall Width 16 3/64 in
  • Color Coding System Yes
  • Wringer Color Black
  • Wringer Material Polypropylene
  • Bucket/Pail Dia. 19 19/32 in
  • Bucket/Pail Height 36 in
  • Bucket/Pail Length 23 59/64 in
  • Bucket/Pail Width 16 3/64 in
  • Bottom Drain No
  • Anti-Spill Yes
  • Metal Detectable Yes
  • Series WaveBrake(R)
  • For Use With String Mop Sizes Ranging from XS - XL
  • Includes 3 in Nonmarking Quiet Casters, Handles, Sink Ledge, and a Pour Spout provide control to ensure a safe and stable emptying process. Wringer guaranteed for 200, 000 cycles or 5 years.

The Rubbermaid Commercial WaveBrake® side wringer mop bucket with wringer is a mop system that reduces splashing for a safer environment, cleaner floors, and improved productivity. The combo includes a 35-qt. mop bucket with molded-in wave baffles to reduce splashing and graduated marks for measuring contents. The down press mop wringer, tested to exceed 50,000 wringing cycles, includes a tubular steel arm with a contoured handle for better grip. The bucket and wringer are made from structural web-molded plastic. The mop bucket rolls on nonmarking casters and has a metal wire handle for easy lifting and emptying. Suitable for commercial and industrial applications.

Back to Top