DV
RUBBERMAID COMMERCIAL PRODUCTS

6-1/2 gal. Yellow Plastic Mop Bucket, 1 EA

  • Item # 43WU70
  • My Part #
  • Mfr. Model # FG747000YEL
  • Catalog Page # N/A
  • UNSPSC # 47121804
6-1/2 gal. Yellow Plastic Mop Bucket, 1  EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Yellow Mop Bucket and Wringer, 6-1/2 gal.
RUBBERMAID COMMERCIAL PRODUCTS
Yellow Mop Bucket and Wringer, 6-1/2 gal.
Item# 493H19
View Product

Technical Specs

  • Item Mop Bucket
  • Color Yellow
  • Color Coding System No
  • Caster Type 3"
  • Material Plastic
  • Shape Oval
  • Bucket/Pail Dia. 16"
  • Bucket/Pail Height 17"
  • Bucket/Pail Length 18-1/2"
  • Bucket/Pail Width 16"
  • Bottom Drain No
  • Anti-Spill Yes
  • Metal Detectable No
  • Series WaveBrake(R)
  • Features Compact Size for Efficient Cleaning, Reduces Splashing Up to 40%
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products