Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
RUBBERMAID

BRUTE® Round Flat Top Trash Can Top for 55 gal., Black

  • Item # 40PM32
  • Mfr. Model # 1779738
  • Catalog Page # 1395
  • Catalog Group # D2619
  • UNSPSC # 47121704
BRUTE® Round Flat Top Trash Can Top for 55 gal., Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Rubbermaid Commercial BRUTE® trash can top is a flat lid that makes waste collection more efficient. This trash can lid features a self-draining design that reduces pooling when containers are stored outside. The heavy-duty, durable trash can lids snap on for secure, stable stacking. All plastic, professional-grade construction resists dents and will not rust, chip, or peel. Built-in handles on lid allows nonslip lifting and antijam nesting.

View More

Technical Specs

  • Item Trash Can Top
  • Top Design Flat Top
  • Opening Closure Type Snap-On
  • Trash Container Capacity Range 45-55G
  • Container Shape Round
  • Primary Container Color Black
  • Trash Can Dia./Width 29"
  • Length 26-3/4"
  • Height 2"
  • Basic Container Material Plastic
  • Specific Container Material Plastic
  • Trash Container Capacity 55 gal.
  • Series BRUTE(R)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.