Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
RUBBERMAID

Brute 20 gal., 32 gal., 40 gal., 44 gal., 55 gal. Container Dolly

  • Item # 6Y932
  • Mfr. Model # FG264600BLA
  • Catalog Page # N/A
  • UNSPSC # 24101503
Brute 20 gal., 32 gal., 40 gal., 44 gal., 55 gal. Container Dolly close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $317.00 / each
Get This Price

$242.80

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 21.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial BRUTE® tandem container dolly quickly and easily transports waste containers throughout your facility. Easy to maneuver, this trash can dolly makes waste collection more efficient, saves time, and reduces worker strain from heavy loads. 2 connected platforms allow either the same or different size BRUTE containers to be attached at once. Save space and nest garbage cans on one half of the dolly. The unique center hinge design also features fixed wheels for smooth transport.

View More

Technical Specs

  • Item Container Dolly
  • Load Capacity 200 lb.
  • Max. No. of Containers 2
  • Fits Container Size 20 gal., 32 gal., 40 gal., 44 gal., 55 gal.
  • Caster Size 4"
  • Depth 45"
  • Width 20-1/4"
  • Height 8"
  • Material HDPE
  • Shape Rectangular
  • Color Black
  • For Use With Mfr. No. FG262000, FG263200, FG264300, FG265500, FG352600, FG353600
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.