ST
RUBBERMAID

Brown Mop Bucket and Wringer, 8-3/4 gal.

  • Item # 53GX75
  • My Part #
  • Mfr. Model # FG758088BRN
  • Catalog Page # 1529
  • UNSPSC # 47121804
Brown Mop Bucket and Wringer, 8-3/4 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $141.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 19.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial WaveBrake® side wringer mop bucket with wringer is a mop system that reduces splashing for a safer environment, cleaner floors, and improved productivity. The combo includes a 35-qt. mop bucket with molded-in wave baffles to reduce splashing and graduated marks for measuring contents. The down press mop wringer, tested to exceed 50,000 wringing cycles, includes a tubular steel arm with a contoured handle for better grip. The bucket and wringer are made from structural web-molded plastic. The mop bucket rolls on nonmarking casters and has a metal wire handle for easy lifting and emptying. Suitable for commercial and industrial applications.

View More

Technical Specs

  • Item Mop Bucket and Wringer
  • Capacity 8-3/4 gal.
  • Color Brown
  • Wringer Type Side Press
  • Mechanism Hand Operated
  • Mop Capacity 10 to 32 oz.
  • Shape Oval
  • Bucket/Pail Material Polypropylene
  • Handle Material Steel
  • Caster Type 3" Nonmarking
  • Overall Height 36"
  • Overall Length 23-59/64"
  • Overall Width 16-3/64"
  • Color Coding System Yes
  • Wringer Color Brown
  • Wringer Material Polypropylene
  • Bucket/Pail Dia. 19-19/32"
  • Bucket/Pail Height 36"
  • Bucket/Pail Length 23-59/64"
  • Bucket/Pail Width 16-3/64"
  • Bottom Drain No
  • Anti-Spill Yes
  • Metal Detectable Yes
  • Series WaveBrake(R)
  • For Use With String Mop Sizes Ranging from XS - XL
  • Includes 3" Nonmarking Casters, Handles, Sink Ledge, and a Pour Spout provide control to ensure a safe and stable emptying process. Wringer guaranteed for 200,000 cycles or 5 years.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.