Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
RUBBERMAID

Towne Series Round Dome Top Trash Can Top, Brown

  • Item # 3VNP4
  • Mfr. Model # FGBBT1529AL
  • Catalog Page # N/A
  • Catalog Group # E7342
  • UNSPSC # 47121704
Towne Series Round Dome Top Trash Can Top, Brown close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $180.00 / each
Get This Price

$143.96

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 6.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial dome trash can top is a steel top for use with Rubbermaid Commercial WB44 or WB2029 garbage cans. Constructed from rigid steel to resist both wear and fire. Coated with a powder-coated finish to help trash can lid resist fading, chipping, and scratches. Functional swing door helps control odors while a built in rubber bumper reduces noise when closing.
OSHA Compliant.

View More

Technical Specs

  • Item Trash Can Top
  • Top Design Dome Top
  • Opening Closure Type Swing
  • Container Shape Round
  • Primary Container Color Brown
  • Trash Can Dia./Width 16-1/4"
  • Height 9-3/8"
  • Basic Container Material Metal
  • Specific Container Material Steel
  • For Use With Mfr. No. WB44, WB2029
  • Includes Self-Closing Push Door
  • Series Towne Series
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.