Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
RUBBERMAID

Brass Commercial Faucet, Sensor Handle Type, No. of Handles: 0

  • Item # 35LX92
  • My Part #
  • Mfr. Model # 1903283
  • Catalog Page # 2727
  • UNSPSC # 40141702
Brass Commercial Faucet, Sensor Handle Type, No. of Handles: 0 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This AutoFaucet® unit utilizes surround-sensor technology with omnidirectional sensors to detect movement around the entire spout. Unique cam gear technology helps control water flow and eliminates sticking solenoid valves, decreasing water usage up to 70%. Thermostatic mixing valves included. Long battery life provides up to 400,000 cycles.

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review "Alternate Products" below for compliant options.

View More

Technical Specs

  • Item Commercial Faucet
  • Faucet Operation Sensor
  • Number of Handles 0
  • Faucet Handle Type None
  • Connection 3/8" Compression
  • Flow Rate 0.50 gpm
  • Number of Holes 1
  • Mounting Hole Center to Center 4"
  • Body Material Brass
  • Faucet Spout Shape Low Arc
  • ADA Compliant Yes
  • Drain Type None
  • Mounting Type - Faucet Surface
  • Power Source (4) D Alkaline Batteries
  • Voltage 6VDC
  • Spout Length 6-3/4"
  • Sensor Range 3"
  • Valve Type Compression
  • Faucet Finish Chrome
  • Height 4-5/8"
  • Flow Outlet Type - Faucet Aerated
  • Temp. Control Yes
  • Replacement Cartridge 4FRP7
  • Includes Spout, Valve Control Module, Thermostatic Mixing Valve, Hot and Cold Supply Hoses and Main Supply Hose
  • Manufacturers Warranty Length 3 yr. Parts and Workmanship, 10 yr. Replacement
  • Standards ASME A112. 18.1/CSA B125.1, IAPMO/cUPC, Federal Safe Drinking Water Act
  • Commercial / Residential Commercial
  • CEC Compliant CEC Compliant
  • Ligature Resistant No
  • Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Faucet Flow Rate 1.5 gpm Or Less.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.