Skip Content
NC
RUBBERMAID

Black Surface Mount Post, 2" Width, 46" Height

  • Item # 2KDK6
  • My Part #
  • Mfr. Model # FGHPSM
  • Catalog Page # 1393
  • Catalog Group # D0212
  • UNSPSC # 47121702
Surface Mount Post,46"H x 2"W,Blk close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $174.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 6.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial surface-mount post easily transforms your Towne Series trash cans to wall-mounted trash cans. This pole can hold 1 or 2 models simultaneously, and allows you to place your waste receptacle unit in various outdoor places. This hollow steel pole is lightweight and comes with the appropriate hardware for simple assembly. Complete with a black textured Uni-Koat powder-coated finish for years of lasting service. Designed for use with Nos. 2KDJ9, 2KDK1, 2KDK2, or 2KDK3 (sold separately).

View More

Technical Specs

  • Item Surface Mount Post
  • Color Black
  • Width 2"
  • Height 46"
  • Material Galvanized Steel
  • Finish UV Stabilized, Powder Coated
  • For Use With Mfr. No. FGH1NBK, FGH1NEGN, FGH9NBK, FGH9NEGN
  • Includes 2" Dia. Surface Mount Post, Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.