Skip Content
ST
RUBBERMAID

Black Janitor Cart, 27-1/2"L x 52-1/2"W x 42-1/2"H, Number of Shelves: 1

  • Item # 1FYG4
  • My Part #
  • Mfr. Model # FG9W7300BLA
  • Catalog Page # N/A
  • UNSPSC # 47131703
Mobile Waste Collector,Refuse,Black,120G close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $574.20 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 72.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rubbermaid Commercial Mega BRUTE® mobile janitor cart is part of a versatile waste collection and sortation system. Innovative design features deliver improved productivity and ease of use. This high-capacity waste collector holds up to 120 gal. or 400 lb. Easy-access doors. Integrated storage for cleaning supplies. Large 12" wheels and 5" lockable nonmarking swivel casters for mobility. Optional lid, No. 1FYG5, is also available.

View More

Technical Specs

  • Item Janitor Cart
  • Color Black
  • Cart Material Plastic
  • Number of Shelves 1
  • Overall Length 27-1/2"
  • Overall Width 52-1/2"
  • Overall Height 42-1/2"
  • Wheel Type Pneumatic
  • Includes Bottle and Tool Storage, Cap. 400 lb., Truck Size 11/16 cu. yd.
  • Caster Dia. 5"
  • Caster Material Thermoplastic Rubber
  • Caster Type (2) Swivel
  • Non-Marking Yes
  • Trash Bag Capacity 55 gal.
  • Wheel Diameter 12"
  • Wheel Material Polyurethane
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.