Skip Content

DV
RUBBERMAID

Black Fabric Long Cart Bag, 1 EA

  • Item # 2RPJ1
  • My Part #
  • Mfr. Model # FG618800BLA
  • Catalog Page # N/A
  • UNSPSC # 47121501
Long Cart Bag,Black,Fabric close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Rubbermaid Commercial heavy-duty fabric bag for housekeeping carts is designed to enhance productivity. This long fabric bag provides additional storage for just about anything. This fabric bag is compatible with Nos. 2RPG7 and 2RPG9 housekeeping carts, sold separately.

View More

Technical Specs

  • Color Black
  • Material Fabric
  • Overall Length 10"
  • Overall Height 33"
  • Overall Width 17-1/2"
  • Item Long Cart Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products