ST
RUBBERMAID

Black Cigarette Receptacle

  • Item # 4NY77
  • My Part #
  • Mfr. Model # FG9W3000BLA
  • Catalog Page # 1552
  • Catalog Group # D0199
  • UNSPSC # 47121703
Black Cigarette Receptacle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $239.07 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 16.2 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial GroundsKeeper® Tuscan cigarette receptacle features a stainless steel snuff plate that minimizes smoldering. An inner galvanized steel canister safely keeps cigarette butts and ash out of site. Complements most environments, including those with granite, marble, and wood siding. 2-piece design makes cleaning quick and easy. Injection-molded plastic is rust resistant. Steel base plate adds weight for stability. The smokers station is easily secured via anchor holes to prevent theft.

View More

Technical Specs

  • Item Cigarette Receptacle
  • Container Mounting Style Free-Standing
  • Color Black
  • Base Dia. 13"
  • Height 38-3/8"
  • Material Plastic, Steel, Galvanized Steel
  • Container Strength Heavy Duty
  • Capacity 1 gal.
  • Container Depth 13"
  • Width 14"
  • Finish Galvanized, Powder Coat
  • Opening Size 1"
  • Top Design Canopy Top
  • Number of Openings 2
  • Series GroundsKeeper
  • Standards FM Approved, UV
  • Includes Restricted opening shields cigarette butts from view, weather and flow of oxygen. Two-piece design makes cleaning quick and easy.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.