ST
RUBBERMAID

Black Cigarette Receptacle

  • Item # 1LWT6
  • My Part #
  • Mfr. Model # FG9W3300BLA
  • Catalog Page # 1552
  • Catalog Group # D0202
  • UNSPSC # 47121703
Black Cigarette Receptacle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $298.04 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 23.259 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This high-capacity smoking receptacle includes unobstructed funnels to reduce jamming during cigarette disposal. It holds up to 5,000 cigarettes. The stainless steel snuff plate minimizes smoldering. A domed top resists weather. The 360° disposal opening offers convenient access. Guidance tabs on the collar and base facilitate emptying. Integrated padlock tabs help prevent tampering and theft. Anchor holes in the base allow the receptacle to be bolted to the ground.

View More

Technical Specs

  • Item Cigarette Receptacle
  • Color Black
  • Base Dia. 13"
  • Height 39"
  • Material Stainless Steel, Aluminum
  • Capacity 7 gal.
  • Width 13"
  • Finish Powder Coat
  • Opening Size 3" x 1-3/4"
  • Top Design Canopy Top
  • Number of Openings 4
  • Series Infinity(TM)
  • Standards FM Approved
  • Includes Unobstructed Funnels, Domed Tops for Weather Resistance
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.