Skip Content

ST
RUBBERMAID

BRUTE® Round Flat Top Trash Can Top for 10 gal., Red

  • Item # 48XM40
  • My Part #
  • Mfr. Model # FG260900RED
  • Catalog Page # 1555
  • Catalog Group # J6003
  • UNSPSC # 47121704
BRUTE® Round Flat Top Trash Can Top for 10 gal., Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.29 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This BRUTE® Lid features innovative solutions for making garbage collection and storage more efficient. Constructed with ridges to enable stacking of BRUTE containers to providing a space-saving storage solution.

• Snap lock for secure fit
• Fade-, warp-, crack-, and crush-resistant

View More

Technical Specs

  • Item Trash Can Top
  • Top Design Flat Top
  • Opening Closure Type Snap-On
  • Trash Container Capacity Range 0-19G
  • Container Shape Round
  • Primary Container Color Red
  • Trash Can Dia./Width 17-1/4"
  • Length 15-7/8"
  • Height 1-1/4"
  • Basic Container Material Plastic
  • Specific Container Material Plastic
  • Trash Container Capacity 10 gal.
  • For Use With Trash Can Grainger Item Number 48XM26
  • For Use With Trash Can Mfr. Model Number FG261000RED
  • Series BRUTE(R)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.