Skip Content


BRUTE® Round Flat Top Trash Can Top for 32 gal., White

  • Item # 3U621
  • My Part #
  • Mfr. Model # FG263100WHT
  • Catalog Page # N/A
  • Catalog Group # D1936
  • UNSPSC # 47121704
Trash Can Top,Flat,White close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Snapping onto trash cans for secure, stable stacking, the Rubbermaid Commercial BRUTE® Trash Can Lid features self-draining channels that reduce pooling when containers are stored outside. Dent resistant, it won't chip or peel with continuous use. The built-in handles allow nonslip lifting and antijam nesting.

View More

Technical Specs

  • Item Trash Can Top
  • Top Design Flat Top
  • Opening Closure Type Snap-On
  • Trash Container Capacity Range 20-32G
  • Container Shape Round
  • Primary Container Color White
  • Height 1-5/8"
  • Basic Container Material Plastic
  • Specific Container Material Polyethylene
  • Trash Container Capacity 32 gal.
  • For Use With Trash Can Grainger Item Number 35ZU67
  • For Use With Trash Can Mfr. Model Number FG263200WHT
  • Series BRUTE(R)
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products