Skip Content

ST
RUBBERMAID

BRUTE® 20 gal. Round Open Top Utility Food-Grade Waste Container, 23"H, Black

  • Item # 48ZD45
  • My Part #
  • Mfr. Model # 1892468
  • Catalog Page # N/A
  • UNSPSC # 47121702
Food-Grade Waste Container,20 gal.,Blk close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $51.48 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for handling food-grade waste, this utility container is suitable for indoor and outdoor applications where cross contamination is an issue.

View More

Technical Specs

  • Item Food-Grade Waste Container
  • Indoor/Outdoor Indoor,Outdoor
  • Trash Container Capacity Range 20-32G
  • Receptacle Container Style Utility
  • Container Shape Round
  • Trash Container Capacity 20 gal.
  • Primary Container Color Black
  • Height 23"
  • Trash Can Dia./Width 19"
  • Opening Closure Type None
  • Series BRUTE(R)
  • Basic Container Material Plastic
  • Specific Container Material Plastic
  • Top Design Open Top
  • Finish UV Protectant
  • Lid Options No Lid
  • For Use With Lid Grainger Item Number 8MYV6
  • For Use With Lid Mfr. Model Number FG261960BLA
  • Standards NSF 2, NSF 21
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.