Skip Content

ST
RUBBERMAID

BRUTE® 20 gal. Round Open Top Utility Trash Can, 23"H, White

  • Item # 35ZU60
  • My Part #
  • Mfr. Model # FG262000WHT
  • Catalog Page # 1555
  • Catalog Group # J2222
  • UNSPSC # 47121702
Utility Container,20 gal.,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $31.08 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 5.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BRUTE® container is designed with 4 built-in venting channels that create airflow throughout the container. This air circulation eliminates the vacuum effect that occurs when lifting out liners in traditional containers. By reducing the pull force required to lift out liners by up to 50%, the BRUTE container helps improve productivity and helps reduce the risk of injury.

Brute


View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Indoor,Outdoor
  • Trash Container Capacity Range 20-32G
  • Receptacle Container Style Utility
  • Container Shape Round
  • Trash Container Capacity 20 gal.
  • Primary Container Color White
  • Height 23"
  • Trash Can Dia./Width 19-1/2"
  • Opening Closure Type None
  • Series BRUTE(R)
  • Basic Container Material Plastic
  • Specific Container Material Polyethylene
  • Top Design Open Top
  • Finish UV Protectant
  • Lid Options No Lid
  • Vented Yes
  • For Use With Lid Grainger Item Number 3U619
  • For Use With Lid Mfr. Model Number FG261960WHT
  • For Use With Dolly Grainger Item Number 5W007
  • For Use With Dolly Mfr. Model Number FG264000BLA
  • Features Venting Channels Dramatically Reduce The Force Required to Remove A Filled Can Liner, ProTouch(TM) Built-In Handles, Can Liner Cinches
  • Standards NSF 2, NSF 21
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.