Skip Content

 
RUBBERMAID

Attached Lid Container

Attached Lid Container close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Attached Lid Container 
  • Color Black/Red 
Volume Capacity
Please Select
Outside Length
Please Select
Outside Width
Please Select
Outside Height
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Volume Capacity
Outside Length
Outside Width
Outside Height
Price
Qty
Please use Qty box to add item(s) to cart.
1949231
3.2 cu. ft.
26-1/4"
16-15/16"
18-5/8"

$88.85 / each

Enter location to check availability
Catalog Page #  1852 

Price $88.85 / each

Technical Specs

  • Item Attached Lid Container
  • Volume Capacity 3.2 cu. ft.
  • Outside Length 26-1/4"
  • Outside Width 16-15/16"
  • Outside Height 18-5/8"
  • Color Black/Red
1949208
4.67 cu. ft.
34-1/2"
16-3/8"
18-1/2"

$139.55 / each

Enter location to check availability
Catalog Page #  1852 

Price $139.55 / each

Technical Specs

  • Item Attached Lid Container
  • Volume Capacity 4.67 cu. ft.
  • Outside Length 34-1/2"
  • Outside Width 16-3/8"
  • Outside Height 18-1/2"
  • Color Black/Red
1949210
6.41 cu. ft.
43-3/4"
17-5/32"
20-1/2"

$172.50 / each

Enter location to check availability
Catalog Page #  1852 

Price $172.50 / each

Technical Specs

  • Item Attached Lid Container
  • Volume Capacity 6.41 cu. ft.
  • Outside Length 43-3/4"
  • Outside Width 17-5/32"
  • Outside Height 20-1/2"
  • Color Black/Red
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More