Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

9 gal. Half Round Black, Chrome Ash/Trash Can

  • Item# 3VPX2
  • Mfr. Model# FGSO8SU20PLBK
  • Catalog Page# N/A
  • Catalog Group# E9571
  • UNSPSC# 47121702
9 gal. Half Round Black, Chrome Ash/Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $495.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 26.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rubbermaid Commercial European half-round ash/trash can offers functional litter control in an elegant design. Vinyl trimmed side disposal opening is hands free. Aluminum sand top permits the safe disposal of smoking material. Fire-safe steel construction. Its wall-hugging design is ideal for areas where space is limited. The lift-off trash can body makes it easy to empty the rigid plastic liner. Elegant brass base.

View More

Technical Specs

  • Item Ash/Trash Can
  • Indoor/Outdoor Outdoor
  • Container Mounting Style Free-Standing
  • Container Shape Half-Round
  • Primary Container Color Black
  • Height 32"
  • Width 18"
  • Basic Container Material Metal
  • Specific Container Material Stainless Steel
  • Top Design Ash Top
  • Container Strength Heavy Duty
  • Finish Satin, Powder Coat
  • Includes Large Vinyl Trimmed Disposal Opening (11" Wx5" H)
  • Standards UL, FM Approved, CSFM, OSHA, ADA Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.