Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

25 gal., Tan, Plastic, Ash/Trash Can

  • Item# 3U942
  • Mfr. Model# FG818088BEIG
  • Catalog Page# 1674
  • Catalog Group# D0198
  • UNSPSC# 47121703
25 gal., Tan, Plastic, Ash/Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $497.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 29.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial ash/trash can combines an ash tray with waste management. This smokers station/garbage can is designed for indoor and protected outdoor environments such as atriums and indoor pools. Textured design easily hides scratches. Ash tray can be permanently attached or left unattached for easy emptying. Doors on both sides for easy access for trash disposal. Retainer hardware for securing and hiding trash bags.

View More

Technical Specs

  • Item Ash/Trash Can
  • Container Mounting Style Free-Standing
  • Capacity 25 gal.
  • Color Tan
  • Container Strength Heavy Duty
  • Material Plastic
  • Finish UV Protectant, Textured
  • Container Depth 18"
  • Width 18"
  • Height 42-1/4"
  • Top Dia. 18"
  • Shape Round
  • Top Design Sand Urn
  • Number of Openings 2
  • Standards CSFM, ADA Compliant
  • Includes Retainer Hardware To Conceal And Secure Can Liners, Doors On Both Sides, Ashtray Can Be Permanently Attached Or unattached For Easy Emptying
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.