Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
RUBBERMAID

24 gal. Square Gray Ash/Trash Can

  • Item# 3NXD1
  • Mfr. Model# FGR18WU2000PL
  • Catalog Page# 1675
  • Catalog Group# D0298
  • UNSPSC# 47121703
24 gal. Square Gray Ash/Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,199.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 68.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial ash/trash can with weather urn combines a smokers station with waste management. Weather urn protects contents from the elements and removes for easy emptying of rigid plastic liner (included). The precast concrete is treated with water repellent sealer to protect receptacle from the elements. Designed to withstand heavy, constant use and endure severe weather conditions. Hands-free disposal with 4 convenient openings.

View More

Technical Specs

  • Item Ash/Trash Can
  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Square
  • Trash Container Capacity 24 gal.
  • Primary Container Color Gray
  • Height 38"
  • Trash Can Dia./Width 18"
  • Opening Closure Type Stays Open
  • Container Depth 18"
  • Series Aspen
  • Basic Container Material Stone
  • Specific Container Material Steel, Stone
  • Top Design Weather Urn
  • Container Strength Heavy Duty
  • Finish UV Protectant, Powder Coat
  • Lid Options Lid Included
  • Includes Galanized Liner, Stone Panels, (4) 9" W x 5" H Openings
  • Standards Class A Fire Rating, ADA Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.